BUSS 16LCT 16AMP 240V AC BS88 FUSE

Item #: 0950082

Cat #: 16LCT

UPC: 051712831758

$ 48.79 EA
Company wide:
0 in stock
Documents & Guides
BUS 16LCT 16AMP 240V AC BS88

Overview

BUS 16LCT 16AMP 240V AC BS88
Also known as: 051712831758, 16LCT, BUS16LCT

Specifications

Mounting: Stud
Interrupt Rating DC: 200
Amps: 16
Type: British Standard
Interrupt Rating AC: 200 kA
Mounting: Stud
Amps: 16
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 200
Type: British Standard