BUSS 16FC 16A 690V AC BS88 SEMI

Item #: 0950076

Cat #: 16FC

UPC: 051712831734

$ 73.60 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS 16FC 16A 690V AC BS88 SEM

Overview

BUS 16FC 16A 690V AC BS88 SEM
Also known as: 051712831734, 16FC, BUS16FC

Specifications

No Specifications Available