FUSE-D2 16A F GR 500VAC E27

Item #: 0950075

Cat #: 16D27R

UPC: 051712831727

$ 95.47 EA
Company wide:
0 in stock
Documents & Guides
Eaton Bussmann series low voltage D fuse, Ultra-rapid, 500V, 16A, Non Indicating, fuse, Class gR, Ultra rapid, Grey, Ceramic body

Overview

Eaton Bussmann series low voltage D fuse, Ultra-rapid, 500V, 16A, Non Indicating, fuse, Class gR, Ultra rapid, Grey, Ceramic body

Eaton's Bussmann series low voltage D and D0 bottle fuses are specifically designed for the protection of general industrial applications such as power distribution and cable protection. Both D and D0 fuse types are available in three operating characteristics: time delay, fast acting and ultra rapid versions that can fit into screw cap fuse carriers for mounting on 1 or 3 pole DIN-Rail or panel mount

Also known as: 051712831727, 16D27R, BUS16D27R

Specifications

Color: Gray
Amps: 16
Color: Gray
Amps: 16