BUSS 16D27Q FUSE 16A DII/E27 500VAC

Item #: 0950072

Cat #: 16D27Q

UPC: 051712831710

$ 18.15 EA
Company wide:
0 in stock
Documents & Guides
BUS 16D27Q FUSE 16A DII/E27 5

Overview

BUS 16D27Q FUSE 16A DII/E27 5
Also known as: 051712831710, 16D27Q, BUS16D27Q

Specifications

Type: Type D, Low Voltage
Amps: 16
Type: Type D, Low Voltage
Amps: 16