FUSE-D2 16A T GL/GG 500VAC E27

Item #: 0950069

Cat #: 16D27

UPC: 051712831703

$ 17.83 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series low voltage D fuse, 500V, 16A, 50 kAIC, Non Indicating, fuse, Class C gL/gG, Time delay, Holder, Grey

Overview

Eaton Bussmann series low voltage D fuse, 500V, 16A, 50 kAIC, Non Indicating, fuse, Class C gL/gG, Time delay, Holder, Grey

Eaton's Bussmann series low voltage D and D0 bottle fuses are specifically designed for the protection of general industrial applications such as power distribution and cable protection. Both D and D0 fuse types are available in three operating characteristics: time delay, fast acting and ultra rapid versions that can fit into screw cap fuse carriers for mounting on 1 or 3 pole DIN-Rail or panel mount

Also known as: 051712831703, 16D27, BUS16D27

Specifications

Color: Gray
Type: Fuse Link
Amps: 16
Color: Gray
Amps: 16
Type: Fuse Link