
52" LED Ceiling Fan, 3 Speed, 5 Blades, 120V
Item #: 0950056
Cat #: 330174NI
UPC: 783927471138
$ 499.99 EA
Company wide:
0
in stock
Documents & Guides
52 Inch Ceiling Fan, 3 Speed, 5 Blades, Brushed Nickel Finish, Silver/Walnut Blades, Etched Cased Opal, Integrated LED Lamp, 1600 Lumen, 3000K, 120 Volt
Overview
52 Inch Ceiling Fan, 3 Speed, 5 Blades, Brushed Nickel Finish, Silver/Walnut Blades, Etched Cased Opal, Integrated LED Lamp, 1600 Lumen, 3000K, 120 Volt
Also known as: 783927471138, 330174NI, KIC330174NI
Specifications
| Volts AC: | 120 |
| Color: | Brushed Nickel |
| Wattage: | 25, 53, 8 |
| Material: | Steel |
| Height: | 14.150 in |
| Volts AC: | 120 |
| Wattage: | 25, 53, 8 |
| Height: | 14.150 in |
| Color: | Brushed Nickel |
| Material: | Steel |