Paddle Fan, 3-Blade, 54", LED Lamp, 3000K, Matte White

Item #: 0950034

Cat #: 330152MWH

UPC: 783927520584

$ 599.99 EA
Company wide:
0 in stock
Documents & Guides
Sola Paddle Fan, 3-Blade, 54 Inch, LED Lamp, 17 Watt, 3000K, Matte White Finish

Overview

Sola Paddle Fan, 3-Blade, 54 Inch, LED Lamp, 17 Watt, 3000K, Matte White Finish
Also known as: 783927520584, 330152MWH, KIC330152MWH

Specifications

Color: Matte White
Wattage: 17
Length: 54 in
Light Technology: LED
Dimmable: Yes
Color: Matte White
Length: 54 in
Dimmable: Yes
Wattage: 17
Light Technology: LED