30" LED Undercabinet Light, Color: White

Item #: 0950027

Cat #: 6UCSK30WHT

UPC: 783927525732

Company wide:
0 in stock
Documents & Guides
30" LED Undercabinet Light, 2700K or 3000K, Color: White.

Overview

30" LED Undercabinet Light, 2700K or 3000K, Color: White.
Also known as: 783927525732, 6UCSK30WHT, KIC6UCSK30WHT

Specifications

Color Temperature: 3000 (Warm White), 2700 (Warm White), Selectable
Length: 30 in
Volts AC: 120
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White), 2700 (Warm White), Selectable
Volts AC: 120
Light Technology: LED
Length: 30 in
Color: White