6U LED 2700K/3000K UCAB 30

Item #: 0950025

Cat #: 6UCSK30NIT

UPC: 783927525725

Company wide:
0 in stock
Documents & Guides
6U LED 2700K/3000K UCAB 30

Overview

6U LED 2700K/3000K UCAB 30
Also known as: 783927525725, 6UCSK30NIT, KIC6UCSK30NIT

Specifications

Color Temperature: 3000 (Warm White), 2700 (Warm White), Selectable
Length: 30 in
Volts AC: 120
Color: Nickel
Light Technology: LED
Color Temperature: 3000 (Warm White), 2700 (Warm White), Selectable
Volts AC: 120
Light Technology: LED
Length: 30 in
Color: Nickel