6U LED 2700K/3000K Ucab 22

Item #: 0950023

Cat #: 6UCSK22NIT

UPC: 783927525695

Company wide:
0 in stock
Documents & Guides
6U LED 2700K/3000K Ucab 22

Overview

6U LED 2700K/3000K Ucab 22
Also known as: 783927525695, 6UCSK22NIT, KIC6UCSK22NIT

Specifications

Color Temperature: 3000 (Warm White), 2700 (Warm White), Selectable
Volts AC: 120
Length: 22 in
Color: Nickel
Light Technology: LED
Color Temperature: 3000 (Warm White), 2700 (Warm White), Selectable
Length: 22 in
Light Technology: LED
Volts AC: 120
Color: Nickel