12" LED Undercabinet Light, Color: White.

Item #: 0950021

Cat #: 6UCSK12WHT

UPC: 783927525671

Company wide:
0 in stock
Documents & Guides
12" LED Undercabinet Light, 2700K or 3000K, Color: White.

Overview

12" LED Undercabinet Light, 2700K or 3000K, Color: White.
Also known as: 783927525671, 6UCSK12WHT, KIC6UCSK12WHT

Specifications

Color Temperature: 3000 (Warm White), 2700 (Warm White), Selectable
Volts AC: 120
Length: 12 in
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White), 2700 (Warm White), Selectable
Length: 12 in
Light Technology: LED
Volts AC: 120
Color: White