6U LED 2700K/3000K UCAB 8

Item #: 0950012

Cat #: 6UCSK08BZT

UPC: 783927525619

Company wide:
0 in stock
Documents & Guides
KIC 6UCSK08BZT 6U LED 2700K/3

Overview

KIC 6UCSK08BZT 6U LED 2700K/3
Also known as: 783927525619, 6UCSK08BZT, KIC6UCSK08BZT

Specifications

Color Temperature: 3000 (Warm White), 2700 (Warm White), Selectable
Volts AC: 120
Length: 8 in
Color: Bronze
Light Technology: LED
Color Temperature: 3000 (Warm White), 2700 (Warm White), Selectable
Length: 8 in
Light Technology: LED
Volts AC: 120
Color: Bronze