LED Tape Light, 140 Lumen, 24V, 5000K, White, 16'

Item #: 0949958

Cat #: 6T116S50WH

UPC: 783927496780

$ 144.99 EA
Company wide:
0 in stock
Documents & Guides
LED Tape Light, 140 Lumen, 24 Volt, 5000K, Dimmable, White Finish, 16 Foot, Dry Location

Overview

LED Tape Light, 140 Lumen, 24 Volt, 5000K, Dimmable, White Finish, 16 Foot, Dry Location
Also known as: 783927496780, 6T116S50WH, KIC6T116S50WH

Specifications

Color Temperature: 5000 (Bright White)
Length: 16 ft
Color: White
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: White
Length: 16 ft
Light Technology: LED