24V STND DRY 2700K LED TAPE 16

Item #: 0949952

Cat #: 6T116S27WH

UPC: 783927496735

$ 144.99 EA
Company wide:
0 in stock
Documents & Guides
KIC 6T116S27WH 24V STND DRY 2

Overview

KIC 6T116S27WH 24V STND DRY 2
Also known as: 783927496735, 6T116S27WH, KIC6T116S27WH

Specifications

Light Technology: LED
Light Technology: LED