KIC 6T110S30WH 24V STND DRY 3

Item #: 0949933

Cat #: 6T110S30WH

UPC: 783927497138

$ 99.99 EA
Company wide:
0 in stock
Documents & Guides
KIC 6T110S30WH 24V STND DRY 3

Overview

KIC 6T110S30WH 24V STND DRY 3
Also known as: 783927497138, 6T110S30WH, KIC6T110S30WH

Specifications

Color Temperature: 3000 (Warm White)
Color: White
Length: 10 ft
Light Technology: LED
Color Temperature: 3000 (Warm White)
Length: 10 ft
Color: White
Light Technology: LED