Power Distribution Block, 3-Pole, Double Primary - Multiple Secondary

Item #: 0949897

Cat #: 16528-3

UPC: 051712148979

$ 499.32 EA
Company wide:
0 in stock
Documents & Guides
Power Distribution Block, 3-Pole, Line: (2) 2 AWG - 600 kcmil Cu/Al; Load: (4) 6-3/1 Cu/Al, (4) 14-4 Cu/Al

Overview

Power Distribution Block, 3-Pole, Line: (2) 2 AWG - 600 kcmil Cu/Al; Load: (4) 6-3/1 Cu/Al, (4) 14-4 Cu/Al

Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.

Also known as: 051712148979, 16528-3, BUS165283

Specifications

Volts DC: 600
Color: Black
Volts AC: 600
Amps: 840
Allowable Gauge Range: 14 - 600
Volts DC: 600
Volts AC: 600
Allowable Gauge Range: 14 - 600
Color: Black
Amps: 840