
Power Distribution Block, 1-Pole, Double Primary - Multiple Secondary
Item #: 0949894
Cat #: 16528-1
UPC: 051712149938
$ 310.67 EA
Company wide:
0
in stock
Documents & Guides
Power Distribution Block, 1-Pole, Line: (2) 2 AWG - 600 kcmil Cu/Al; Load: (4) 6-3/1 Cu/Al, (4) 14-4 Cu/Al
Overview
Power Distribution Block, 1-Pole, Line: (2) 2 AWG - 600 kcmil Cu/Al; Load: (4) 6-3/1 Cu/Al, (4) 14-4 Cu/Al
Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.
Also known as: 051712149938, 16528-1, BUS165281
Specifications
| Volts DC: | 600 |
| Poles: | 1 |
| Volts AC: | 600 |
| Amps: | 840 |
| Allowable Gauge Range: | 14 - 4, 2 - 600 |
| Volts DC: | 600 |
| Volts AC: | 600 |
| Allowable Gauge Range: | 14 - 4, 2 - 600 |
| Poles: | 1 |
| Amps: | 840 |