Stud-Stud Block, 3-Pole, LineLoad: 1/2" x 1-1/16" Stud, 600V

Item #: 0949878

Cat #: 16394-3

UPC: 051712271639

$ 318.99 EA
Company wide:
0 in stock
Documents & Guides
Stud-Stud Block, 3-Pole, LineLoad: 1/2" x 1-1/16" Stud, 600V AC/DC

Overview

Stud-Stud Block, 3-Pole, LineLoad: 1/2" x 1-1/16" Stud, 600V AC/DC

Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.

Also known as: 051712271639, 16394-3, BUS163943

Specifications

Poles: 3
Volts AC: 600
Poles: 3
Volts AC: 600