24V STND DRY 2700K

Item #: 0949852

Cat #: 6T1100S27WH

UPC: 783927496742

$ 799.99 EA
Company wide:
0 in stock
Documents & Guides
24V STND DRY 2700K TAPE 100

Overview

24V STND DRY 2700K TAPE 100
Also known as: 783927496742, 6T1100S27WH, KIC6T1100S27WH

Specifications

Color Temperature: 2700 (Warm White)
Light Technology: LED
Color Temperature: 2700 (Warm White)
Light Technology: LED