Power Distribution Block, 3-Pole, Double Primary - Multiple Secondary

Item #: 0949843

Cat #: 16377-3

UPC: 051712556439

$ 450.86 EA
Company wide:
0 in stock
Documents & Guides
Power Distribution Block, 3-Pole, Line: (2) 4 AWG to 300 MCM CU/AL, Load: (12) 14 to 4 AWG CU; (12) 12 to 4 AWG AL,, 570 Amp, 600 Volt, Material: Thermoplastic, Color: Black

Overview

Power Distribution Block, 3-Pole, Line: (2) 4 AWG to 300 MCM CU/AL, Load: (12) 14 to 4 AWG CU; (12) 12 to 4 AWG AL,, 570 Amp, 600 Volt, Material: Thermoplastic, Color: Black

Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.

Also known as: 051712556439, 16377-3, BUS163773

Specifications

Volts DC: 600
Color: Black
Volts AC: 600
Material: Aluminum
Allowable Gauge Range: 14 - 4, 4 - 300
Volts DC: 600
Volts AC: 600
Allowable Gauge Range: 14 - 4, 4 - 300
Color: Black
Material: Aluminum