KIC 6T1100H30WH 24V HIGH DRY

Item #: 0949839

Cat #: 6T1100H30WH

UPC: 783927496865

$ 1504.99 EA
Company wide:
0 in stock
Documents & Guides
KIC 6T1100H30WH 24V HIGH DRY

Overview

KIC 6T1100H30WH 24V HIGH DRY
Also known as: 783927496865, 6T1100H30WH, KIC6T1100H30WH

Specifications

Color Temperature: 3000 (Warm White)
Length: 100 ft
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: White
Length: 100 ft
Light Technology: LED