Power Distribution Block, 1-Pole, Single Primary - Multiple Secondary

Item #: 0949833

Cat #: 16376-1

UPC: 051712271400

$ 149.91 EA
Company wide:
0 in stock
Documents & Guides
Power Distribution Block, 1-Pole, Line: 2 AWG - 600 kcmil Cu/Al; Load: (6) 14-2 Cu, 8-2 Al (3) 14-1/0 Cu, 8-1/0 Al

Overview

Power Distribution Block, 1-Pole, Line: 2 AWG - 600 kcmil Cu/Al; Load: (6) 14-2 Cu, 8-2 Al (3) 14-1/0 Cu, 8-1/0 Al

Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.

Also known as: 051712271400, 16376-1, BUS163761

Specifications

Amps: 420
Color: Black
Amps: 420
Color: Black