Power Distribution Block, 1-Pole, Single Primary - Multiple Secondary

Item #: 0949813

Cat #: 16372-1

UPC: 051712148870

$ 256.13 EA
Company wide:
0 in stock
Documents & Guides
Power Distribution Block, 1-Pole, Line: 6 AWG - 350 kcmil Cu/Al; Load: (21) 14-10 Cu, 10 Al

Overview

Power Distribution Block, 1-Pole, Line: 6 AWG - 350 kcmil Cu/Al; Load: (21) 14-10 Cu, 10 Al

Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.

Also known as: 051712148870, 16372-1, BUS163721

Specifications

Poles: 1
Allowable Gauge Range: 6 - 350
Poles: 1
Allowable Gauge Range: 6 - 350