Power Distribution Block, 2-Pole, Single Primary - Multiple Secondary

Item #: 0949793

Cat #: 16332-2

UPC: 051712269018

$ 181.15 EA
Company wide:
0 in stock
Documents & Guides
Power Distribution Block, 2-Pole, Line: 6 AWG - 350 kcmil Cu/Al; Load: (3) 14-2 Cu, 8-2 Al (2) 14-1/0 Cu, 8-1/0 Al

Overview

Power Distribution Block, 2-Pole, Line: 6 AWG - 350 kcmil Cu/Al; Load: (3) 14-2 Cu, 8-2 Al (2) 14-1/0 Cu, 8-1/0 Al

Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.

Also known as: 051712269018, 16332-2, BUS163322

Specifications

Color: Black
Amps: 310
Color: Black
Amps: 310