350A Power Distribution Block, 1-Pole, TPA Connector, Black

Item #: 0949778

Cat #: 16325-1

UPC: 051712149297

$ 151.76 EA
Company wide:
72 in stock
Documents & Guides
Power Distribution Block, 600VAC/DC, 350 A, Single-Pole, SCCR: 10 kA, Black, Molded Thermoplastic Base, Tin-Plated Aluminum Connector, Line: (2) 14-2/0 Cu, 8-2/0 Al; Load: (6) 14-4 Cu, 8-4 Al

Overview

Power Distribution Block, 600VAC/DC, 350 A, Single-Pole, SCCR: 10 kA, Black, Molded Thermoplastic Base, Tin-Plated Aluminum Connector, Line: (2) 14-2/0 Cu, 8-2/0 Al; Load: (6) 14-4 Cu, 8-4 Al

Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.

Also known as: 051712149297, 16325-1, BUS163251

Specifications

Amps: 350
Poles: 1
Amps: 350
Poles: 1