KIC 6DD24V100WH LED DRIVER +

Item #: 0949772

Cat #: 6DD24V100WH

UPC: 783927545532

$ 369.99 EA
Company wide:
0 in stock
Documents & Guides
KIC 6DD24V100WH LED DRIVER +

Overview

KIC 6DD24V100WH LED DRIVER +
Also known as: 783927545532, 6DD24V100WH, KIC6DD24V100WH

Specifications

Volts DC: 24
Wattage: 100
Volts AC: 120
Color: White
Mounting: Wall
Volts DC: 24
Volts AC: 120
Mounting: Wall
Wattage: 100
Color: White