Splicer Terminal Block, 3-Pole, Single Primary - Single Secondary

Item #: 0949768

Cat #: 16306-3

UPC: 051712556378

$ 339.96 EA
Company wide:
0 in stock
Documents & Guides
Power Terminal Block, Splicer Terminal Block, 3-Pole, Line/Load: 6 AWG to 500 kcmil Copper/Aluminum, 600V AC/DC

Overview

Power Terminal Block, Splicer Terminal Block, 3-Pole, Line/Load: 6 AWG to 500 kcmil Copper/Aluminum, 600V AC/DC

Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.

Also known as: 051712556378, 16306-3, BUS163063

Specifications

Volts DC: 600
Color: Black
Volts AC: 600
Allowable Gauge Range: 6 - 500
Volts DC: 600
Volts AC: 600
Color: Black
Allowable Gauge Range: 6 - 500