Power Distribution Block, 1-Pole, Single Primary - Multiple Secondary

Item #: 0949696

Cat #: 16220-1

UPC: 051712149266

$ 57.44 EA
Company wide:
92 in stock
Documents & Guides
Power Distribution Block, 1-Pole, Line: 14-2/0 Cu, 8-2/0 Al; Load: (4) 14-4 Cu, 8-4 Al, 600V AC/DC

Overview

Power Distribution Block, 1-Pole, Line: 14-2/0 Cu, 8-2/0 Al; Load: (4) 14-4 Cu, 8-4 Al, 600V AC/DC

Bussmann's Port-to-stud and stud-to-stud power terminal blocks are available with current ratings up to 760 amps. These blocks provide a convenient stud connection means for lug/ring wire terminals, and are factory configured from 1- to 3-poles with optional covers to enhance safety.

Also known as: 051712149266, 16220-1, BUS162201

Specifications

Volts DC: 600
Color: Black
Volts AC: 600
Allowable Gauge Range: 14 - 2/0
Volts DC: 600
Volts AC: 600
Color: Black
Allowable Gauge Range: 14 - 2/0