BUSS 160NHG0B NH FUSE 160A 500V GG/

Item #: 0949689

Cat #: 160NHG0B

UPC: 051712232869

$ 117.21 EA
Company wide:
0 in stock
Documents & Guides
BUS 160NHG0B NH FUSE 160A 500

Overview

BUS 160NHG0B NH FUSE 160A 500
Also known as: 051712232869, 160NHG0B, BUS160NHG0B

Specifications

No Specifications Available