160 Amp British Standard BS88 Fuse, Size FM, 690Vac/360Vdc

Item #: 0949681

Cat #: 160MT

UPC: 051712831611

$ 428.39 EA
Company wide:
0 in stock
Documents & Guides
160 Amp British Standard BS88 High Speed Fuse, Size FM, 690Vac/360Vdc, 200,000 Amp Interrupting Rating

Overview

160 Amp British Standard BS88 High Speed Fuse, Size FM, 690Vac/360Vdc, 200,000 Amp Interrupting Rating
Also known as: 051712831611, 160MT, BUS160MT

Specifications

Mounting: Stud
Interrupt Rating DC: 200
Interrupt Rating AC: 200 kA
Mounting: Stud
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 200