200A, 15.5kV, 63kA, HLE Series, Double Barrel, Indicator

Item #: 0949632

Cat #: 15HLE-200E

UPC: 051712526838

$ 1880.00 EA
Company wide:
12 in stock
200A Fuse, Indicating, 65 kAIC, E-Rated, HLE Series, Class E, Double Barrel

Overview

200A Fuse, Indicating, 65 kAIC, E-Rated, HLE Series, Class E, Double Barrel

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD® motor starters. The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuseclips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings. All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses.

Also known as: 051712526838, 15HLE-200E, BUS15HLE200E

Specifications

Amps: 200
Volts AC: 15.500kV
Class: E
Family / Style: HLE
Standards: ANSI
Diameter: 76mm
Length: 480mm
Type: Indicator, Double Barrel
Amps: 200
Class: E
Standards: ANSI
Length: 480mm
Volts AC: 15.500kV
Family / Style: HLE
Diameter: 76mm
Type: Indicator, Double Barrel