LED Lamp, T8, 48", 9.5 Watt, 1500 Lumen, 3500K, 120-277/347V

Item #: 0949615
Cat #: 9.5T8/MAS/48-835/IF15/P/DIM 10/1
UPC: 046677473983
$ 7.70 EA
Clearance
Price good while supplies last
Company wide:
17 in stock
LED Lamp, T8, 48 Inch, 9.5 Watt, 1500 Lumen, 3500K, 120-277/347 Volt, 10 per Case, *Philips # 473982*

Overview

LED Lamp, T8, 48 Inch, 9.5 Watt, 1500 Lumen, 3500K, 120-277/347 Volt, 10 per Case, *Philips # 473982*
Philips LED T8 InstantFit Lamps are an ideal energy saving choice for existing linear fluorescent fixtures.
Also known as: 046677473983, 9.5T8/MAS/48-835/IF15/P/DIM 10/1, PHI9T8MAS48835IF15

Specifications

Volts AC: 120-277, 347
Lumens: 1500
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Base: Medium Bi-Pin (G13)
Type: Ballast Compatible (Type A)
Volts AC: 120-277, 347
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Type: Ballast Compatible (Type A)
Lumens: 1500
Color Rendering Index (CRI): 80
Light Technology: LED
Base: Medium Bi-Pin (G13)

Customer Reviews

No reviews for this product
(0)