15A 690V AC TYPE T FUSE

Item #: 0949602

Cat #: 15ET

UPC: 051712830959

$ 147.12 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
Eaton Bussmann series high speed British standard fuse, Single barrel, 15A, 690 VAC/500 VDC (IEC), 700 VAC/500 VDC (UL), Class aR, Breaking capacity 200 kA RMS Sym., 50 kA DC at 500 VDC

Overview

Eaton Bussmann series high speed British standard fuse, Single barrel, 15A, 690 VAC/500 VDC (IEC), 700 VAC/500 VDC (UL), Class aR, Breaking capacity 200 kA RMS Sym., 50 kA DC at 500 VDC

Eaton's Bussmann British standard BS88 fuses can be used in multiple applications; industrial, utility, street lighting and domestic. Full range of rated current and voltage available as well as compatible fuse holders. They meet the BS88 part 1 and 2 and IEC 60269-1 and -2 standards.

Also known as: 051712830959, 15ET, BUS15ET

Specifications

No Specifications Available