BUSS 15CIF06 FM1 CL'C'600V 15A NB L

Item #: 0949565

Cat #: 15CIF06

UPC: 051712550864

$ 79.38 EA
Company wide:
0 in stock
Documents & Guides
BUS 15CIF06 FM1 CL'C'600V 15A

Overview

BUS 15CIF06 FM1 CL'C'600V 15A
Also known as: 051712550864, 15CIF06, BUS15CIF06

Specifications

Amps: 15
Amps: 15