
Bath Vanity, 5-Light, 100 Watt, Brushed Nickel
Item #: 0949445
Cat #: 5339NIS
UPC: 783927537247
$ 174.99 EA
Company wide:
0
in stock
Documents & Guides
Bath Vanity, 5-Light, 100 Watt, Medium Base, Brushed Nickel Finish, Satin Etched Glass
Overview
Bath Vanity, 5-Light, 100 Watt, Medium Base, Brushed Nickel Finish, Satin Etched Glass
Also known as: 783927537247, 5339NIS, KIC5339NIS
Specifications
| Base: | Medium Screw (E26) |
| Wattage: | 100 |
| Color: | Brushed Nickel |
| Width: | 36 in |
| Material: | Steel |
| Height: | 8 in |
| Light Technology: | Incandescent |
| Base: | Medium Screw (E26) |
| Color: | Brushed Nickel |
| Material: | Steel |
| Light Technology: | Incandescent |
| Wattage: | 100 |
| Width: | 36 in |
| Height: | 8 in |