4 Light Vanity Light, 30", Brushed Nickel

Item #: 0949435

Cat #: 5338NIS

UPC: 783927537339

$ 144.99 EA
Company wide:
0 in stock
Documents & Guides
4 Light Vanity Light, 30 Inch, Brushed Nickel, Satin Etched Glass, 100 Watt, 120 Volt, Medium Socket

Overview

4 Light Vanity Light, 30 Inch, Brushed Nickel, Satin Etched Glass, 100 Watt, 120 Volt, Medium Socket

The modern lines of this 30" 4-light bath light fixture in a Brushed Nickel finish with Satin Etched glass will blend into many decors.

Also known as: 783927537339, 5338NIS, KIC5338NIS

Specifications

Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Type: Bath/Wall Fixtures
Light Technology: Incandescent
Wattage: 100
Color: Brushed Nickel
Light Technology: Incandescent
Volts AC: 120
Type: Bath/Wall Fixtures