3 Light Vanity Light, 24", Brushed Nickel

Item #: 0949425

Cat #: 5337NIS

UPC: 783927537308

$ 109.99 EA
Company wide:
0 in stock
Documents & Guides
3 Light Vanity Light, 24 Inch, Brushed Nickel, Satin Etched Glass, 100 Watt, 120 Volt, Medium Socket

Overview

3 Light Vanity Light, 24 Inch, Brushed Nickel, Satin Etched Glass, 100 Watt, 120 Volt, Medium Socket

The modern lines of this 24" 3-light bath light fixture in a Brushed Nickel finish with Satin Etched glass will blend into many decors.

Also known as: 783927537308, 5337NIS, KIC5337NIS

Specifications

Wattage: 100
Volts AC: 120
Color: Brushed Nickel
Light Technology: Incandescent
Wattage: 100
Color: Brushed Nickel
Volts AC: 120
Light Technology: Incandescent