Disconnect Terminal Block, 30A, 600V AC/DC, 4P, Reverse Wiring, Locking Snap

Item #: 0949407

Cat #: 15188-4RS

UPC: 051712200516

$ 52.98 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Terminal Block, 30 Amp, with #10 AWG, Crimp on Ring Terminal, 25 Amp without, 600 Volt AC/DC, 4-Pole, Reverse Wiring, Locking Snap

Overview

Disconnect Terminal Block, 30 Amp, with #10 AWG, Crimp on Ring Terminal, 25 Amp without, 600 Volt AC/DC, 4-Pole, Reverse Wiring, Locking Snap
Also known as: 051712200516, 15188-4RS, BUS151884RS

Specifications

Type: Terminal Block, Disconnect, Reverse
Volts DC: 600
Mounting: DIN Rail
Amps: 30
Color: White
Volts AC: 600
Type: Terminal Block, Disconnect, Reverse
Mounting: DIN Rail
Color: White
Volts DC: 600
Amps: 30
Volts AC: 600