Disconnect Switch, Fused, 30A, 600VAC, 3P, Pull Out, Dead Front

Item #: 0949391

Cat #: 15149-3

UPC: 051712735988

$ 510.64 EA
Company wide:
0 in stock
Documents & Guides
Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 3-Pole, Pull Out, Dead Front

Overview

Disconnect Switch, Fused, 30 Amp, 600 Volt AC, 3-Pole, Pull Out, Dead Front
Also known as: 051712735988, 15149-3, BUS151493

Specifications

Poles: 3
Type: Fusible, Dead Front
Interrupt Rating DC: 200
Length: 5.500 in
Poles: 3
Interrupt Rating DC: 200
Type: Fusible, Dead Front
Length: 5.500 in