150 Amp HRCII-MISC Current Limiting Ceramic Fuse, 600V

Item #: 0949326

Cat #: 150M14C

UPC: 051712551151

$ 490.52 EA
Company wide:
0 in stock
Documents & Guides
150 Amp HRCII-MISC Current Limiting Ceramic Fuse, 600V

Overview

150 Amp HRCII-MISC Current Limiting Ceramic Fuse, 600V

Eaton's Bussmann British standard fuses can be used in multiple applications; industrial, utility, street lighting and domestic. Full range of rated current, voltage available as well as compatible fuse holders. They meet the BS88 part 1 and 2 and IEC 60269-1 and -2 standards.

Also known as: 051712551151, 150M14C, BUS150M14C

Specifications

Type: Current-Limiting, British Standard
Amps: 150
Interrupt Rating DC: 200
Type: Current-Limiting, British Standard
Interrupt Rating DC: 200
Amps: 150