12" LED Cabinet Light, 3000K, 285 Lumen, 120V, White

Item #: 0949315

Cat #: 4U30K12WHT

UPC: 783927493352

$ 84.99 EA
Company wide:
0 in stock
Documents & Guides
4U Series LED Collection, 12 Inch Cabinet Light, 3000K, 285 Lumen, 94CRI, 120 Volt, Textured White, Frosted Diffuser, Dimmable

Overview

4U Series LED Collection, 12 Inch Cabinet Light, 3000K, 285 Lumen, 94CRI, 120 Volt, Textured White, Frosted Diffuser, Dimmable

Ever noticed the areas you use the most - kitchen counters, office desks, laundry folding stations, work benches - have the least amount of light? The cabinet itself casts a shadow, making these spaces with the most detailed activities less functional. Cabinet lighting is designed to illuminate these high-use surfaces, and a whole lot more. Consider these uses when designing your space to get the most out of your lighting plan

Also known as: 783927493352, 4U30K12WHT, KIC4U30K12WHT

Specifications

Length: 1 ft
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Frosted, White
Lumens: 285
Light Technology: LED
Dimmable: Yes
Length: 1 ft
Volts AC: 120
Lumens: 285
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: Frosted, White
Light Technology: LED