12" LED Cabinet Light, 3000K, 285 Lumen, 120V, Bronze

Item #: 0949311

Cat #: 4U30K12BZT

UPC: 783927493345

$ 84.99 EA
Company wide:
0 in stock
Documents & Guides
4U Series LED Collection, 12 Inch Cabinet Light, 3000K, 285 Lumen, 94CRI, 120 Volt, Textured Bronze, Frosted Diffuser, Dimmable

Overview

4U Series LED Collection, 12 Inch Cabinet Light, 3000K, 285 Lumen, 94CRI, 120 Volt, Textured Bronze, Frosted Diffuser, Dimmable
Also known as: 783927493345, 4U30K12BZT, KIC4U30K12BZT

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Color: Frosted, Bronze
Length: 12 in
Height: 1 in
Lumens: 285
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Color: Frosted, Bronze
Height: 1 in
Light Technology: LED
Volts AC: 120
Length: 12 in
Lumens: 285
Dimmable: Yes