8" LED Cabinet Light, 3000K, 187 Lumen, 120V, Bronze

Item #: 0949305

Cat #: 4U30K08BZT

UPC: 783927493314

$ 71.99 EA
Company wide:
0 in stock
Documents & Guides
4U Series LED Collection, 8 Inch Cabinet Light, 3000K, 187 Lumen, 94CRI, 120 Volt, Textured Bronze, Frosted Diffuser, Dimmable

Overview

4U Series LED Collection, 8 Inch Cabinet Light, 3000K, 187 Lumen, 94CRI, 120 Volt, Textured Bronze, Frosted Diffuser, Dimmable
Also known as: 783927493314, 4U30K08BZT, KIC4U30K08BZT

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 120
Lumens: 180
Color: Frosted, Bronze
Height: 1 in
Length: 8 in
Light Technology: LED
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Lumens: 180
Height: 1 in
Light Technology: LED
Volts AC: 120
Color: Frosted, Bronze
Length: 8 in
Dimmable: Yes