30" LED Cabinet Light, 2700K, 702 Lumen, 120V, Bronze

Item #: 0949298

Cat #: 4U27K30BZT

UPC: 783927493284

$ 149.99 EA
Company wide:
0 in stock
Documents & Guides
4U Series LED Collection, 30 Inch Cabinet Light, 2700K, 702 Lumen, 93CRI, 120 Volt, Textured Bronze, Frosted Diffuser, Dimmable

Overview

4U Series LED Collection, 30 Inch Cabinet Light, 2700K, 702 Lumen, 93CRI, 120 Volt, Textured Bronze, Frosted Diffuser, Dimmable
Also known as: 783927493284, 4U27K30BZT, KIC4U27K30BZT

Specifications

Length: 30 in
Volts AC: 120
Color: Frosted, Bronze
Height: 1 in
Lumens: 700
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Length: 30 in
Color: Frosted, Bronze
Lumens: 700
Light Technology: LED
Volts AC: 120
Height: 1 in
Color Temperature: 2700 (Warm White)
Dimmable: Yes