22" LED Cabinet Light, 2700K, 492 Lumen, 120V, Bronze

Item #: 0949295

Cat #: 4U27K22BZT

UPC: 783927493260

$ 104.99 EA
Company wide:
0 in stock
Documents & Guides
4U Series LED Collection, 22 Inch Cabinet Light, 2700K, 492 Lumen, 93CRI, 120 Volt, Textured Bronze, Frosted Diffuser, Dimmable

Overview

4U Series LED Collection, 22 Inch Cabinet Light, 2700K, 492 Lumen, 93CRI, 120 Volt, Textured Bronze, Frosted Diffuser, Dimmable
Also known as: 783927493260, 4U27K22BZT, KIC4U27K22BZT

Specifications

Volts AC: 120
Lumens: 490
Color: Frosted, Bronze
Height: 1 in
Length: 22 in
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Volts AC: 120
Color: Frosted, Bronze
Length: 22 in
Light Technology: LED
Lumens: 490
Height: 1 in
Color Temperature: 2700 (Warm White)
Dimmable: Yes