3A, 15.5kV, 80kA, CAV Series

Item #: 0949257

Cat #: 15.5CAV3E

UPC: 051712831130

$ 342.43 EA
Company wide:
18 in stock
VT fuse-link, medium voltage, 3 A, AC 15.5 kV, 327 x 41.3 mm, back-up, IEC, US, 3E

Overview

VT fuse-link, medium voltage, 3 A, AC 15.5 kV, 327 x 41.3 mm, back-up, IEC, US, 3E

Our general purpose and full range E-Rated, current-limiting medium voltage fuses are designed for feeder circuit, switchgear and transformer protection. Construction types include ferrule, bolt-on and clip lock, with special application fuses available for use with AMPGARD® motor starters. The ferrule fuses are available in a range of sizes to meet standard industry specifications. Additionally, fuseclips are available as well as mountings in disconnect and non-disconnect versions with insulation material options to achieve various voltage BIL ratings. All of our E-Rated medium voltage fuses include open fuse indication with available microswitch for remote indication to speed troubleshooting and indoor/outdoor ratings are available on select fuses.

Also known as: 051712831130, 15.5CAV3E, BUS15.5CAV3E

Specifications

Volts AC: 15.500kV
Amps: 3
Class: E
Diameter: 41.300 mm
Length: 327 mm
Standards: ANSI
Volts AC: 15.500kV
Class: E
Length: 327 mm
Amps: 3
Diameter: 41.300 mm
Standards: ANSI