LED Tape Light White, 16', 12V, Dry, High Output

Item #: 0949231

Cat #: 4T116H27WH

UPC: 783927496650

Company wide:
0 in stock
Documents & Guides
LED Tape Light White, 16 Foot, 205 Lumen, 12 Volt, 2700K, 90 CRI, White Finish, Dry, High Output

Overview

LED Tape Light White, 16 Foot, 205 Lumen, 12 Volt, 2700K, 90 CRI, White Finish, Dry, High Output
Also known as: 783927496650, 4T116H27WH, KIC4T116H27WH

Specifications

Length: 16 ft
Color: White
Color Temperature: 2700 (Warm White)
Light Technology: LED
Length: 16 ft
Color Temperature: 2700 (Warm White)
Color: White
Light Technology: LED