EFSE 15.5CAV1E 15.5KV 1A 12" FUSE

Item #: 0949190

Cat #: 15.5CAV1E

UPC: 051712831093

$ 342.11 EA
Company wide:
0 in stock
Documents & Guides
No Documents Available
BUS 15.5CAV1E 5.5KV 1A 12 FUS

Overview

BUS 15.5CAV1E 5.5KV 1A 12 FUS
Also known as: 051712831093, 15.5CAV1E, BUS15.5CAV1E

Specifications

No Specifications Available