Dead Front Terminal Block, 8-Pole, 90A, 600V, 14 - 4 AWG

Item #: 0949176

Cat #: 14004-8

UPC: 051712207140

$ 84.53 EA
Company wide:
0 in stock
Documents & Guides
Dead Front Terminal Block, 8-Pole, 90A, 600V, 14 - 4 AWG

Overview

Dead Front Terminal Block, 8-Pole, 90A, 600V, 14 - 4 AWG
Also known as: 051712207140, 14004-8, BUS140048

Specifications

Poles: 8
Amps: 90
Volts AC: 600
Poles: 8
Volts AC: 600
Amps: 90