Dead Front Terminal Block, 6-Pole, 90A, 600V, 14 - 4 AWG

Item #: 0949172

Cat #: 14004-6

UPC: 051712207126

$ 58.84 EA
Company wide:
0 in stock
Documents & Guides
Dead Front Terminal Block, 6-Pole, 90A, 600V, 14 - 4 AWG

Overview

Dead Front Terminal Block, 6-Pole, 90A, 600V, 14 - 4 AWG
Also known as: 051712207126, 14004-6, BUS140046

Specifications

Poles: 6
Amps: 90
Volts AC: 600
Poles: 6
Volts AC: 600
Amps: 90